Take 15% off your entire order!

Offer applied at checkout

JW Winco - 16MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle - 6.30" Dia x 16mm Bore - Black

JW Winco - 16MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle - 6.30" Dia x 16mm Bore - Black

Item #: WBB1851628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 16MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle 6.30" Dia x 16mm Bore - Black

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER16MRW4K/A
  • ADDITIONAL INFOWithout Revolving Handle
  • DIAMETER6.30"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE16mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle - 6.30" Dia x 14mm Bore - Black

Item #: B1851944

Not Yet Rated

Usually ships in 1 to 4 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 16MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle - 6.30" Dia x 16mm Bore - Black

JW Winco - 16MRW4K/A - Aluminum Flat-Faced Handwheel w/o Handle - 6.30" Dia x 16mm Bore - Black

Item #: WBB1851628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant