Take 15% off your entire order!

Offer applied at checkout

JW Winco - 16MRWDK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 5.51" D x 16mm Bore - Black

JW Winco - 16MRWDK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 5.51" D x 16mm Bore - Black

Item #: WBB1851854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 16MRWDK/R - Alum. Flat-Faced Handwheel w/Retract. Handle 5.51" Dia x 16mm Bore - Black

These flat-faced solid disk handwheels are distinguished by their modern design and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel face. A compression spring holds the handle in both positions. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER16MRWDK/R
  • ADDITIONAL INFORecessed Locking Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER5.51"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE16mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER16MRWDK/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 16MRWDV/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 5.51" D x 16mm Bore - Silver

Item #: B1851959

Not Yet Rated

Usually ships in 15 to 18 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 16MRWDK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 5.51" D x 16mm Bore - Black

JW Winco - 16MRWDK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 5.51" D x 16mm Bore - Black

Item #: WBB1851854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant