Take 15% off your entire order!

Offer applied at checkout

JW Winco - 16MRXEV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 6.30" D x 16mm Bore-Silver

JW Winco - 16MRXEV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 6.30" D x 16mm Bore-Silver

Item #: WBB1851723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6.30"
  • 5.51"
  • 4.92"
  • 7.87"

6.30"

  • SELECT
  • 16mm
  • 12mm
  • 14mm
  • 3/4"
  • 18mm
  • 5/8"
  • 1/2"
  • 20mm

16mm

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 16MRXEV/R - Alum. Flat-Faced Spoked Handwheel w/Retract Handle 6.30" D x 16mm Bore-Silver

These flat-faced spoked disk handwheels are distinguished by their modern design, and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel spoke. A compression spring holds the handle in both positions. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER16MRXEV/R
  • ADDITIONAL INFORecessed Locking Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE16mm
  • TYPETwo Spoked
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER16MRXEV/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 16MRXEV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 6.30" D x 16mm Bore-Silver

JW Winco - 16MRXEV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 6.30" D x 16mm Bore-Silver

Item #: WBB1851723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant