Take 15% off your entire order!

Offer applied at checkout

JW Winco - 18KE81/ADR - Safety Clutch Handwheel - Needle Bearing w/o Handle 7.87"D-18mm Bore-Keyway

JW Winco - 18KE81/ADR - Safety Clutch Handwheel - Needle Bearing w/o Handle 7.87"D-18mm Bore-Keyway

Item #: WBB1850014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 18KE81/ADR - Safety Clutch Handwheel-Needle Bearing w/o Handle 7.87" D-18mm Bore & Keyway

This safety clutch handwheel can be engaged by pushing.

Product Specifications

  • MANUFACTURERS PART NUMBER18KE81/ADR
  • ADDITIONAL INFONeedle Bearing
  • BRANDJ.W. Winco
  • DIAMETER7.87"
  • KEYWAY6mm
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE18mm
  • TYPETwo Spoked Safety Clutch
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER18KE81/ADR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 18KE81/AZI - Safety Clutch Handwheel - Needle Bearing w/o Handle 7.87"D-18mm Bore-Keyway

Item #: B1850153

Not Yet Rated

Usually ships in 15 to 18 days

$280.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 18KE81/ADR - Safety Clutch Handwheel - Needle Bearing w/o Handle 7.87"D-18mm Bore-Keyway

JW Winco - 18KE81/ADR - Safety Clutch Handwheel - Needle Bearing w/o Handle 7.87"D-18mm Bore-Keyway

Item #: WBB1850014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant