Take 15% off your entire order!

Offer applied at checkout

JW Winco - 18MRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x 18mm Bore - Silver

JW Winco - 18MRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x 18mm Bore - Silver

Item #: WBB1851756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 18MRW5V/R - Aluminum Flat-Faced Handwheel w/Rev Handle 7.87" Dia x 18mm Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER18MRW5V/R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER7.87"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE18mm
  • TYPESolid Disk
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER18MRW5V/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 6BRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x .750" Bore - Silver

Item #: B1852022

Not Yet Rated

Usually ships in 15 to 18 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 18MRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x 18mm Bore - Silver

JW Winco - 18MRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x 18mm Bore - Silver

Item #: WBB1851756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant