Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 18MRWMV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 7.87"D x 18mm Bore - Silver
See all 120 items in product family

JW Winco - 18MRWMV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 7.87"D x 18mm Bore - Silver

Item #: WBB1851742

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.78
Product Information
Customer Review
Product Q&A
JW Winco - 18MRWMV/R - Aluminum Flat-Faced Handwheel w/Safety Handle 7.87" Dia x 18mm Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • COLOR FINISHSilver
    • ADDITIONAL INFORecessed Safety Retractable Handle
    • DIAMETER7.87"
    • MANUFACTURERS PART NUMBER18MRWMV/R
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
    • MANUFACTURER PART NUMBER18MRWMV/R
    • BORE SIZE18mm
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!