Take 15% off your entire order!

Offer applied at checkout

JW Winco - 20KE66/DZI - Black Clutch Handwheel w/ Frict Bearing w/ Handle 7.87"D-20mm Bore x Keyway

JW Winco - 20KE66/DZI - Black Clutch Handwheel w/ Frict Bearing w/ Handle 7.87"D-20mm Bore x Keyway

Item #: WBB1850372

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 20KE66/DZI - Blk Clutch Handwheel w/Frict Bearing w/Handle 7.87" D x 20mm Bore x Keyway

This safety clutch handwheel can be engaged by pulling.

Product Specifications

  • MANUFACTURERS PART NUMBER20KE66/DZI
  • ADDITIONAL INFOFriction Bearing
  • BRANDJ.W. Winco
  • DIAMETER7.87"
  • KEYWAY6mm
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE20mm
  • TYPESafety Clutch
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER20KE66/DZI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 20KE66/DDR - Black Clutch Handwheel w/ Frict Bearing w/ Handle 7.87"D-20mm Bore x Keyway

Item #: B1850370

Not Yet Rated

Usually ships in 15 to 18 days

$221.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 20KE66/DZI - Black Clutch Handwheel w/ Frict Bearing w/ Handle 7.87"D-20mm Bore x Keyway

JW Winco - 20KE66/DZI - Black Clutch Handwheel w/ Frict Bearing w/ Handle 7.87"D-20mm Bore x Keyway

Item #: WBB1850372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant