discount codeFree shipping over 300

Applied at checkout

JW Winco - 20MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 20mm Bore - Black

JW Winco - 20MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 20mm Bore - Black

Item #: WBB1851761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6.30"
  • 7.87"
  • 4.92"
  • 5.51"

7.87"

  • SELECT
  • 14mm
  • 3/4"
  • 20mm
  • 1/2"
  • 5/8"
  • 16mm
  • 18mm
  • 12mm

20mm

Price: $46.26

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 20MRX5K/A - Aluminum Flat-Faced Spoked Handwheel w/o Handle 7.87" Dia x 20mm Bore-Black

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER20MRX5K/A
  • ADDITIONAL INFOWithout Revolving Handle
  • DIAMETER7.87"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE20mm
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER20MRX5K/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 20MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 20mm Bore - Black

JW Winco - 20MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 20mm Bore - Black

Item #: WBB1851761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top