Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 22KE67/DZI - Black Clutch Handwheel w/Frict Bearing w/Handle 9.84"D x 22mm Bore x Keyway
See all 202 items in product family

JW Winco - 22KE67/DZI - Black Clutch Handwheel w/Frict Bearing w/Handle 9.84"D x 22mm Bore x Keyway

Item #: WBB1850187

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 293.95
Product Information
Customer Review
Product Q&A
JW Winco - 22KE67/DZI - Blk Clutch Handwheel w/Frict Bearing w/Handle 9.84" D x 22mm Bore x Keyway

This safety clutch handwheel can be engaged by pulling.

Product Specifications

    • KEYWAY6mm
    • COLOR FINISHBlack
    • ADDITIONAL INFOFriction Bearing
    • DIAMETER9.84"
    • MANUFACTURERS PART NUMBER22KE67/DZI
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
    • MANUFACTURER PART NUMBER22KE67/DZI
    • BORE SIZE22mm
    • TYPESafety Clutch
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed