Take 15% off your entire order!

Offer applied at checkout

JW Winco - 22KE77/ADR - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

JW Winco - 22KE77/ADR - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

Item #: WBB1850323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $258.95

Save $12.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 22KE77/ADR - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

This safety clutch handwheel can be engaged by pushing.

Product Specifications

  • MANUFACTURERS PART NUMBER22KE77/ADR
  • ADDITIONAL INFOFriction Bearing
  • BRANDJ.W. Winco
  • DIAMETER9.84"
  • KEYWAY6mm
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE22mm
  • TYPETwo Spoked Safety Clutch
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER22KE77/ADR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 22KE77/AZI - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

Item #: B1850325

Not Yet Rated

Usually ships in 15 to 18 days

$258.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 22KE77/ADR - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

JW Winco - 22KE77/ADR - Safety Clutch Handwheel-Frict Bearing w/o Handle 9.84" D-22mm Bore & Keyway

Item #: WBB1850323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant