Take 15% off your entire order!

Offer applied at checkout

JW Winco - 22MF01 - Aluminum Solid Disk Handwheel - 9.84" Dia x 22mm Bore

JW Winco - 22MF01 - Aluminum Solid Disk Handwheel - 9.84" Dia x 22mm Bore

Item #: WBB1851199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 22MF01 - Aluminum Solid Disk Handwheel - 9.84" Dia x 22mm Bore

These handwheels are supplied without hand piece. An excellent choice for heavy duty applications.

Product Specifications

  • MANUFACTURERS PART NUMBER22MF01
  • ADDITIONAL INFO-
  • BRANDJ.W. Winco
  • DIAMETER9.84"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE22mm
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER22MF01
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 22MF10/A - Aluminum Solid Disk Handwheel w/o Handle - 9.84" Dia x 22mm Bore

Item #: B1850220

Not Yet Rated

Usually ships in 15 to 18 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 22MF01 - Aluminum Solid Disk Handwheel - 9.84" Dia x 22mm Bore

JW Winco - 22MF01 - Aluminum Solid Disk Handwheel - 9.84" Dia x 22mm Bore

Item #: WBB1851199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant