Take 15% off your entire order!

Offer applied at checkout

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

Item #: WBB1851201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

These handwheels are supplied without hand piece. An excellent choice for heavy duty applications.

Product Specifications

  • MANUFACTURERS PART NUMBER26MF02
  • ADDITIONAL INFO-
  • BRANDJ.W. Winco
  • DIAMETER12.40"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE26mm
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER26MF02
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14KZ97/A - Safety Clutch Handwheel w/o Handle 5.51" Dia x 14mm Bore & Keyway

Item #: B1851972

Not Yet Rated

Usually ships in 1 to 4 days

$181.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

JW Winco - 26MF02 - Aluminum Solid Disk Handwheel - 12.40" Dia x 26mm Bore

Item #: WBB1851201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant