Take 15% off your entire order!

Offer applied at checkout

JW Winco - 4BE37/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 6.30" Dia x .500" Bore

JW Winco - 4BE37/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 6.30" Dia x .500" Bore

Item #: WBB1850457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 9.84"
  • 4.92"
  • 7.87"
  • 6.30"
  • 5.51"

6.30"

  • SELECT
  • 3/4"
  • 1/2"
  • 5/8"
  • 3/8"
  • 14mm
  • 12mm
  • 18mm
  • 10mm
  • 22mm

1/2"

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 4BE37/R - Aluminum 2 Spoked Handwheel w/Retractable Handle 6.30" Dia x .500" Bore

This handwheel with retractable handle is suitable for applications where the handle should occasionally be withdrawn. These handwheels have the distinguishing features where the handle and the retracting mechanism are completely encased within the rim of the wheel. In the operating position, the handle is secured by a taper detent. To fold it down, it is drawn out from the tapered recess. A compression spring secures the handle in either position.

Product Specifications

  • MANUFACTURERS PART NUMBER4BE37/R
  • ADDITIONAL INFOLocking Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE1/2"
  • TYPETwo Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BE37/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BE37/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 6.30" Dia x .500" Bore

JW Winco - 4BE37/R - Aluminum 2 Spoked Handwheel w/ Retractable Handle - 6.30" Dia x .500" Bore

Item #: WBB1850457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant