Take 15% off your entire order!

Offer applied at checkout

JW Winco - 4BF04/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x .500" Bore

JW Winco - 4BF04/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x .500" Bore

Item #: WBB1850438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 4BF04/R - Aluminum Solid Disk Handwheel w/Rev Handle - 3.15" Dia x .500" Bore

This disk handwheel is distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments .

Product Specifications

  • MANUFACTURERS PART NUMBER4BF04/R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER3.15"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE1/2"
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BF04/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14MRW3K/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Black

Item #: B1851943

Not Yet Rated

Usually ships in 1 to 4 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BF04/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x .500" Bore

JW Winco - 4BF04/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x .500" Bore

Item #: WBB1850438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant