Take 15% off your entire order!

Offer applied at checkout

JW Winco - 4BF15/R - Black Solid Disk Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

JW Winco - 4BF15/R - Black Solid Disk Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

Item #: WBB1850344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 4BF15/R - Black Solid Disk Handwheel w/Rev Handle 6.30" Dia x .500" Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • MANUFACTURERS PART NUMBER4BF15/R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE1/2"
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BF15/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 6BRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x .750" Bore - Silver

Item #: B1852022

Not Yet Rated

Usually ships in 15 to 18 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BF15/R - Black Solid Disk Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

JW Winco - 4BF15/R - Black Solid Disk Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

Item #: WBB1850344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant