Take 15% off your entire order!

Offer applied at checkout

JW Winco - 4BZ47 - Spoked Handwheel With Round Bore - 6.30" Dia x .500" Bore

JW Winco - 4BZ47 - Spoked Handwheel With Round Bore - 6.30" Dia x .500" Bore

Item #: WBB1851111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 15.75"
  • 9.84"
  • 4.92"
  • 6.30"
  • 7.87"
  • 12.40"

6.30"

  • SELECT
  • 24mm
  • 17mm
  • 11mm
  • 12mm
  • 5/8"
  • 1/2"
  • 3/4"
  • 14mm
  • 19mm
  • 1"

1/2"

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 4BZ47 - Spoked Handwheel With Round Bore - 6.30" Dia x .500" Bore

This pressed steel handwheels is renowned for their high mechanical strength. They are not affected by shock and knocks. They are of an attractive design and shape at a reasonable cost.

Product Specifications

  • MANUFACTURERS PART NUMBER4BZ47
  • ADDITIONAL INFORound Bore
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONPressed Steel - Black Powder Coated Smooth Finish
  • BORE SIZE1/2"
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BZ47
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BZ47 - Spoked Handwheel With Round Bore - 6.30" Dia x .500" Bore

JW Winco - 4BZ47 - Spoked Handwheel With Round Bore - 6.30" Dia x .500" Bore

Item #: WBB1851111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant