Take 15% off your entire order!

Offer applied at checkout

JW Winco - 5BDF3/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 5.51" Dia x .625" Bore

JW Winco - 5BDF3/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 5.51" Dia x .625" Bore

Item #: WBB1851698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5.51"
  • 4.92"
  • 7.87"
  • 3.94"
  • 6.30"

5.51"

  • SELECT
  • 16mm
  • 5/8"
  • 14mm
  • 3/4"
  • 1/2"
  • 10mm
  • 18mm
  • 12mm
  • 20mm

5/8"

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 5BDF3/A - Stainless Steel 3 Spoked Handwheel w/o Handle 5.51" Dia x .625" Bore

These stainless steel handwheels are designed for sanitary and most corrosion free environment applications.

Product Specifications

  • MANUFACTURERS PART NUMBER5BDF3/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER5.51"
  • BODY CONSTRUCTIONStainless Steel - Precision Casting
  • BORE SIZE5/8"
  • TYPEThree Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER5BDF3/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 5BDF3/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 5.51" Dia x .625" Bore

JW Winco - 5BDF3/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 5.51" Dia x .625" Bore

Item #: WBB1851698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant