discount codeFree shipping over 300

Applied at checkout

JW Winco - 5BE87/D - Aluminum Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .625" Bore

JW Winco - 5BE87/D - Aluminum Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .625" Bore

Item #: WBB1851000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 9.84"
  • 4.92"
  • 6.30"
  • 7.87"
  • 15.75"
  • 3.15"
  • 12.40"
  • 3.94"
  • 7.09"
  • 19.69"

6.30"

  • SELECT
  • 7/8"
  • 1/2"
  • 9mm
  • 12mm
  • 30mm
  • 5/8"
  • 26mm
  • 10mm
  • 18mm
  • 8mm
  • 3/4"
  • 16mm
  • 14mm
  • 34mm

5/8"

Price: $55.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 5BE87/D - Aluminum Spoked Handwheel w/Revolving Handle - 6.30" Dia x .625" Bore

An excellent choice for heavy duty applications.

Product Specifications

  • MANUFACTURERS PART NUMBER5BE87/D
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE5/8"
  • TYPETwo Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER5BE87/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 5BE87/D - Aluminum Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .625" Bore

JW Winco - 5BE87/D - Aluminum Spoked Handwheel w/ Revolving Handle - 6.30" Dia x .625" Bore

Item #: WBB1851000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top