Take 15% off your entire order!

Offer applied at checkout

JW Winco - 5BRX3V/R - Alum Flat-Faced Spoked Handwheel w/ Rev Handle - 5.51"D x .625" Bore - Silver

JW Winco - 5BRX3V/R - Alum Flat-Faced Spoked Handwheel w/ Rev Handle - 5.51"D x .625" Bore - Silver

Item #: WBB1851884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 4.92"
  • 5.51"
  • 6.30"

5.51"

  • SELECT
  • 3/4"
  • 18mm
  • 1/2"
  • 16mm
  • 14mm
  • 5/8"
  • 20mm
  • 12mm

5/8"

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 5BRX3V/R - Alum. Flat-Faced Spoked Handwheel w/Rev Handle 5.51" Dia x .625" Bore-Silver

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER5BRX3V/R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER5.51"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE5/8"
  • TYPETwo Spoked
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER5BRX3V/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 5BRX3V/R - Alum Flat-Faced Spoked Handwheel w/ Rev Handle - 5.51"D x .625" Bore - Silver

JW Winco - 5BRX3V/R - Alum Flat-Faced Spoked Handwheel w/ Rev Handle - 5.51"D x .625" Bore - Silver

Item #: WBB1851884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant