Take 15% off your entire order!

Offer applied at checkout

JW Winco - 5BRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x .625" Bore-Black

JW Winco - 5BRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x .625" Bore-Black

Item #: WBB1851905

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6.30"
  • 7.87"
  • 4.92"
  • 5.51"

6.30"

  • SELECT
  • 5/8"
  • 16mm
  • 3/4"
  • 1/2"
  • 14mm
  • 18mm
  • 12mm
  • 20mm

5/8"

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 5BRXLK/R - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x .625" Bore-Black

These flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER5BRXLK/R
  • ADDITIONAL INFORecessed Safety Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE5/8"
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER5BRXLK/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14MRXJK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 4.92" Dia x 14mm Bore-Black

Item #: B1852028

Not Yet Rated

Usually ships in 15 to 18 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 5BRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x .625" Bore-Black

JW Winco - 5BRXLK/R - Alum Flat-Faced Spoked Handwheel w/Safety Handle 6.30" Dia x .625" Bore-Black

Item #: WBB1851905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant