Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 5BRXLV/R - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" D x .625" Bore-Silver
See all 445 items in product family

JW Winco - 5BRXLV/R - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" D x .625" Bore-Silver

Item #: WBB1851926

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
JW Winco - 5BRXLV/R - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" D x .625" Bore-Silver

These flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • MANUFACTURERS PART NUMBER5BRXLV/R
    • ADDITIONAL INFORecessed Safety Retractable Handle
    • DIAMETER6.30"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
    • BORE SIZE5/8"
    • TYPETwo Spoked
    • COLOR FINISHSilver
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER5BRXLV/R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!