Take 15% off your entire order!

Offer applied at checkout

JW Winco - 6204015 - Plastic 3 Spoked Handwheel w/ Rev Handle - 5.91" Dia x .24" Pilot Hole

JW Winco - 6204015 - Plastic 3 Spoked Handwheel w/ Rev Handle - 5.91" Dia x .24" Pilot Hole

Item #: WBB1851398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 9.84"
  • 6.89"
  • 4.92"
  • 3.94"
  • 7.87"
  • 5.91"
  • 11.81"

5.91"

  • SELECT
  • .24" Pilot Hole
  • .16" Pilot Hole

.24" Pilot Hole

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 6204015 - Plastic 3 Spoked Handwheel w/Rev Handle 5.91" Dia x .24" Pilot Hole

These three-spoked handwheels are distinguished by modern design. An excellent choice for light-medium duty applications. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MANUFACTURERS PART NUMBER6204015
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER5.91"
  • BODY CONSTRUCTIONBlack Fiber Reinforced Phenolic Plastic
  • BORE SIZE.24" Pilot Hole
  • TYPEThree Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6204015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6204015 - Plastic 3 Spoked Handwheel w/ Rev Handle - 5.91" Dia x .24" Pilot Hole

JW Winco - 6204015 - Plastic 3 Spoked Handwheel w/ Rev Handle - 5.91" Dia x .24" Pilot Hole

Item #: WBB1851398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant