Take 15% off your entire order!

Offer applied at checkout

JW Winco - 6361005 - Plastic 3 Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6361005 - Plastic 3 Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 6.30"
  • 4.92"
  • 3.94"

3.94"

  • SELECT
  • .24" Pilot Hole
  • .16" Pilot Hole

.16" Pilot Hole

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 6361005 - Plastic 3 Spoked Handwheel w/Retractable Handle 3.94" Dia x .16" Pilot Hole

These thermoplastic handwheels with fold-away revolving handle are distinguished by their modern design. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

  • MANUFACTURERS PART NUMBER6361005
  • ADDITIONAL INFOLocking Retractable Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER3.94"
  • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic
  • BORE SIZE.16" Pilot Hole
  • TYPEThree Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6361005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6361005 - Plastic 3 Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6361005 - Plastic 3 Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant