Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 6379010 - Plastic Solid Disk Handwheel w/o Handle - 4.92" Dia x .24" Pilot Hole
See all 290 items in product family

JW Winco - 6379010 - Plastic Solid Disk Handwheel w/o Handle - 4.92" Dia x .24" Pilot Hole

Item #: WBB1851446

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.54
Product Information
Customer Review
Product Q&A
JW Winco - 6379010 - Plastic Solid Disk Handwheel w/o Handle - 4.92" Dia x .24" Pilot Hole

These glass filled nylon plastic handwheels are of modern design. They are an excellent choice for light to medium duty applications. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER4.92"
    • MANUFACTURERS PART NUMBER6379010
    • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic - Matte Finish
    • MANUFACTURER PART NUMBER6379010
    • BORE SIZE.24" Pilot Hole
    • HUB CONSTRUCTIONZinc Plated Steel
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!