Take 15% off your entire order!

Offer applied at checkout

JW Winco - 6380005 - Plastic Solid Disk Handwheel w/ Rev Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6380005 - Plastic Solid Disk Handwheel w/ Rev Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 6380005 - Plastic Solid Disk Handwheel w/Rev Handle - 3.94" Dia x .16" Pilot Hole

These glass filled nylon plastic handwheels are of modern design. They are an excellent choice for light to medium duty applications. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

  • MANUFACTURERS PART NUMBER6380005
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER3.94"
  • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic - Matte Finish
  • BORE SIZE.16" Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6380005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12MF12/A - Black Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: B1851889

Not Yet Rated

Usually ships in 15 to 18 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6380005 - Plastic Solid Disk Handwheel w/ Rev Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6380005 - Plastic Solid Disk Handwheel w/ Rev Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant