Take 15% off your entire order!

Offer applied at checkout

JW Winco - 6BRWFK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 7.87" D x .750" Bore - Black

JW Winco - 6BRWFK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 7.87" D x .750" Bore - Black

Item #: WBB1851998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 6BRWFK/R - Alum. Flat-Faced Handwheel w/Retract. Handle 7.87" Dia x .750" Bore - Black

These flat-faced solid disk handwheels are distinguished by their modern design and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel face. A compression spring holds the handle in both positions. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER6BRWFK/R
  • ADDITIONAL INFORecessed Locking Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER7.87"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE3/4"
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6BRWFK/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 6BRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x .750" Bore - Silver

Item #: B1852022

Not Yet Rated

Usually ships in 15 to 18 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6BRWFK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 7.87" D x .750" Bore - Black

JW Winco - 6BRWFK/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 7.87" D x .750" Bore - Black

Item #: WBB1851998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant