Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 6BRXFV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 7.87" D x .750" Bore-Silver
See all 445 items in product family

JW Winco - 6BRXFV/R - Alum Flat-Faced Spoked Handwheel w/Retract Handle 7.87" D x .750" Bore-Silver

Item #: WBB1851887

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
JW Winco - 6BRXFV/R - Alum. Flat-Faced Spoked Handwheel w/Retract Handle 7.87" D x .750" Bore-Silver

These flat-faced spoked disk handwheels are distinguished by their modern design, and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel spoke. A compression spring holds the handle in both positions. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • MANUFACTURERS PART NUMBER6BRXFV/R
    • ADDITIONAL INFORecessed Locking Retractable Handle
    • DIAMETER7.87"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
    • BORE SIZE3/4"
    • TYPETwo Spoked
    • COLOR FINISHSilver
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER6BRXFV/R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!