Take 15% off your entire order!

Offer applied at checkout

JW Winco - 7101031 - Plastic Solid Disk Handwheel w/o Handle - 11.81" Dia x .24" Pilot Hole

JW Winco - 7101031 - Plastic Solid Disk Handwheel w/o Handle - 11.81" Dia x .24" Pilot Hole

Item #: WBB1851487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 7101031 - Plastic Solid Disk Handwheel w/o Handle 11.81" Dia x .24" Pilot Hole

These disk handwheels are distinguished by modern design. An excellent choice for light-medium duty applications. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MANUFACTURERS PART NUMBER7101031
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER11.81"
  • BODY CONSTRUCTIONBlack Phenolic Plastic
  • BORE SIZE.24" Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER7101031
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14MRWKV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 5.51"D x 14mm Bore - Silver

Item #: B1852002

Not Yet Rated

Usually ships in 1 to 4 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 7101031 - Plastic Solid Disk Handwheel w/o Handle - 11.81" Dia x .24" Pilot Hole

JW Winco - 7101031 - Plastic Solid Disk Handwheel w/o Handle - 11.81" Dia x .24" Pilot Hole

Item #: WBB1851487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant