Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handwheels

12 Results
Safety Clutch Handwheels & Assemblies

Safety Clutch Handwheels & Assemblies

CompareImageTypeBrandBody MaterialDiameterBore SizeAdditional InformationModel #Price
JW Winco - 12KE53/AZI - Safety Clutch Handwheel-Fric. Bearing w/o Handle 4.92" D-12mm Bore & Keyway
Solid Disk Safety Clutch
J.W. Winco
Aluminum - Gravity Die-Cast
4.92 in
12mm
Friction Bearing
WBB1850578$159.95
JW Winco - 14KE64/AZI - Black Clutch Handwheel w/Frict Bearing w/o Handle 5.51"D-14mm Bore & Keyway
Safety Clutch
J.W. Winco
Aluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
5.51 in
14mm
Friction Bearing
WBB1849983$209.95
JW Winco - 22KE52 - Safety Clutch Assembly w/ Needle Bearing - 41mm Dia x 22mm Bore & Keyway
Safety Clutch Assembly
J.W. Winco
Steel
41 mm
22mm
Needle Bearing
WBB1851075$179.95
Solid Disk Handwheels

Solid Disk Handwheels

Spoked Handwheels

Spoked Handwheels