Take 15% off your entire order!

Offer applied at checkout

JW Winco - 7117016 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole

JW Winco - 7117016 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole

Item #: WBB1851377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 7117016 - Plastic Solid Disk Handwheel w/Retractable Handle 7.87" Dia x .24" Pilot Hole

These disk handwheels with retractable handle are distinguished by modern designs. An excellent choice for light-medium duty applications. In the operating position, the handle is secured in the engaged position. To fold it down, it is drawn out from the engaged position. A compression spring secures the handle in either position. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MANUFACTURERS PART NUMBER7117016
  • ADDITIONAL INFOLocking Retractable Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER7.87"
  • BODY CONSTRUCTIONBlack Phenolic Plastic
  • BORE SIZE.24" Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER7117016
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 6BRW5V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 7.87" Dia x .750" Bore - Silver

Item #: B1852022

Not Yet Rated

Usually ships in 15 to 18 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 7117016 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole

JW Winco - 7117016 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole

Item #: WBB1851377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant