Take 15% off your entire order!

Offer applied at checkout

Hygenic Sealing Ring - 12mm - 16mm Upper Dia. - 16.8mm Lower Dia. - J.W. Winco 7600-16-12-2-HNBR-85

Hygenic Sealing Ring - 12mm - 16mm Upper Dia. - 16.8mm Lower Dia. - J.W. Winco 7600-16-12-2-HNBR-85

Item #: WBB2265341

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.50

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hygenic Sealing Ring - 12mm - 16mm Upper Dia. - 16.8mm Lower Dia. - J.W. Winco 7600-16-12-2-HNBR-85

Components with cylindrical mounting surfaces which are installed in hygiene areas can be sealed and mounted without dead spaces using GN 7600 sealing rings.

Product Specifications

  • DESCRIPTIONHygenic Design Sealing Ring
  • HEIGHT1.6mm
  • MANUFACTURERS PART NUMBER7600-16-12-2-HNBR-85
  • BRANDJ.W. Winco
  • SERIESGN7600
  • COMPLIANCEFDA Compliant
  • THREAD12mm
  • HARDNESS85 +/- 5 Shore A
  • COUNTRY OF ORIGINImport
  • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
  • UNIT OF MEASUREMENTMetric
  • LOWER RING DIAMETER16.8mm
  • UPPER RING DIAMETER16mm
  • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hygenic Sealing Ring - 8mm - 12mm Upper Dia. - 12.8mm Lower Dia. - J.W. Winco 7600-12-8-2-HNBR-85

Item #: B2265343

Not Yet Rated

Usually ships in 1 to 4 days

$1.45

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hygenic Sealing Ring - 12mm - 16mm Upper Dia. - 16.8mm Lower Dia. - J.W. Winco 7600-16-12-2-HNBR-85

Hygenic Sealing Ring - 12mm - 16mm Upper Dia. - 16.8mm Lower Dia. - J.W. Winco 7600-16-12-2-HNBR-85

Item #: WBB2265341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant