Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

Item #: WBB2201008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.30

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Product Specifications

  • DESCRIPTIONAdjustable Lever
  • MANUFACTURERS PART NUMBER3T16A02K
  • BRANDJ.W. Winco
  • THREAD LENGTH0.63"
  • CONSTRUCTIONDie Cast
  • THREAD1/4-20
  • SPRING MATERIALSteel, Black Oxide Finish
  • COUNTRY OF ORIGINImport
  • HANDLE CONSTRUCTIONZinc Die-Cast
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • INSERT MATERIALSteel, Black Oxide Finish
  • HANDLE LENGTH2.48"
  • SCREW MATERIALSteel, Black Oxide Finish
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco 3T16A02O Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

Item #: B2201007

Not Yet Rated

Usually ships in 1 to 4 days

$5.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud

Item #: WBB2201008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud
    J.W. Winco 3T16A02K Zinc Die Cast Adjustable Lever w/ Steel Components - 1/4-20 x .63 Stud
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant