Adjustable Clamping Handles
Adjustable clamping handles provide secure gripping during machining applications. Clamping levers are adjustable to fit a variety of hole sizes and shapes and offer a comfortable grip and ergonomic design. They are ideal for quick and easy horizontal and vertical clamping. Available in steel, aluminum, and stainless steel versions.
Most Relevant
Die-Cast Handles w/ Steel Components

Die-Cast handles with steel components are ideal for clamping industrial parts or putting parts in a particular lever position. The die-cast handles are engineered from high-quality materials and feature the strength of steel components to offer durable performance. Die-cast handles ensure reliable performance under demanding conditions and are ideal for machining and industrial processes.
| Compare | Image | Handle Length | Thread Size | Model # | Price | |
|---|---|---|---|---|---|---|
![]() | 3.07" | 3/8-16 in | WBB2200939 | $6.40 | ||
![]() | 2.48" | 1/4-20 in | WBB2201007 | $4.93 | ||
![]() | 3.07" | 3/8-16 in | WBB2201101 | $7.10 | ||
![]() | 3.62" | 3/8-16 in | Ships Same Day WBB2254849 | $9.30 | ||
![]() | 2.48" | 5/16-18 in | WBB704329 | $5.30 | ||
![]() | 30mm | M5 x 0.8 in | WBB2259621 | $4.10 | ||
![]() | 2.56" | 5/16-18 in | Ships Same Day WBB2254902 | $6.60 | ||
![]() | 3.07" | 3/8-16 in | WBB675683 | $6.40 | ||
![]() | 63mm | M8 x 1.25 in | WBB2201026 | $5.50 | ||
![]() | 2.56" | 5/16-18 in | Ships Same Day WBB2254864 | $6.60 |
Showing 1-10 of 85 results
Plastic Handles w/ Steel Components

Plastic handles with steel components offer the advantage of adjustable and reliable clamping, making them ideal for industrial parts applications. Adjustable plastic handles are designed to clamp parts in a particular area or lever position. The plastic handles have a rugged construction that integrates the durability of steel for lasting performance.
Showing 1-10 of 26 results
Die Cast Handles w/ Stainless Components

Die-cast handles with stainless steel components provide secure and ergonomic grip, making installation easy and ensuring durability in various applications. They are versatile and ideal for use in confined spaces or for specific lever positions. Made of corrosion-resistant materials, they are used in industrial machinery, commercial fixtures, and residential doors or cabinets.
Showing 1-10 of 11 results
Plastic Handles w/ Stainless Components

Plastic handles with stainless steel components are highly versatile for securely fastening industrial equipment. The handles are lightweight and ergonomically designed for a comfortable grip, while the stainless steel components add strength and resistance to corrosion. These handles are ideal for manufacturing and machinery operations.













