Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

Item #: WBB2200885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Product Specifications

  • DESCRIPTIONAdjustable Lever
  • MANUFACTURERS PART NUMBER6NS33K
  • BRANDJ.W. Winco
  • THREAD LENGTH--
  • CONSTRUCTIONPlastic
  • THREADM6 x 1.0
  • SPRING MATERIALStainless Steel 301 Series
  • COUNTRY OF ORIGINMade in USA
  • HANDLE CONSTRUCTIONNylon Plastic
  • UNIT OF MEASUREMENTMetric
  • INSERT MATERIALStainless Steel 303 Series
  • COLORBlack
  • HANDLE LENGTH45mm
  • SCREW MATERIALStainless Steel 303 Series
  • TYPETapped Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco 6NS34K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

Item #: B2200884

Not Yet Rated

Usually ships in 1 to 4 days

$6.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread

Item #: WBB2200885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread
    J.W. Winco 6NS33K Nylon Plastic Adj Lever w/ Stainless Steel Components M6 x 1.0 Tapped Thread
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant