
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Adjustable Handle - #10-32 - 1.65" L x 1.30" H Die Cast Handle - MH-102
Features:
Features:
- Black thermoplastic handle with metal insert
- Zinc die-cast handle with black finish
- Orange handles available upon request
- All steel parts ensure durability
- Internal thread with black oxide finish
Product Specifications
- DESCRIPTIONAdjustable Handle
- MANUFACTURERS PART NUMBERMH-102
- BRANDMorton Machine
- HANDLE HEIGHT1.30"
- THREAD LENGTH--
- CONSTRUCTIONDie Cast
- THREAD10-32
- COUNTRY OF ORIGINImport
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTInch (Imperial)
- THREAD DEPTH0.32"
- COLORBlack
- HANDLE LENGTH1.65"
- TYPETapped Thread
- COMPONENT MATERIALSteel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Economy Handle w/ Stud - M8 x 1.25 x 20mm Stud - 65mm L x 50mm H Plastic Handle - AH-929 - Pkg of 2
Item #: B2254941
Not Yet Rated
Usually ships in 2 to 5 days
$7.20

Adjustable Handle - #10-32 - 1.65" L x 1.30" H Die Cast Handle - MH-102
$5.7
- Product Information
- Customer Review
- Product Q&A