Take 15% off your entire order!

Offer applied at checkout

Adjustable Handle w/ SS Components - 5/16-18 - 2.56" L x 1.77" H Die Cast Handle - MH-105SS

Adjustable Handle w/ SS Components - 5/16-18 - 2.56" L x 1.77" H Die Cast Handle - MH-105SS

Item #: WBB2254838

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Handle w/ SS Stud - M8 x 1.25 x 40mm Stud - 65mm L x 45mm H Die Cast Handle - MH-412SS

Adjustable Handle w/ SS Stud - M8 x 1.25 x 40mm Stud - 65mm L x 45mm H Die Cast Handle - MH-412SS

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zinc Die-Cast Adjustable Lever with Push Button and Stainless Steel Components 3/8-16 Tapped 3.07"L

Zinc Die-Cast Adjustable Lever with Push Button and Stainless Steel Components 3/8-16 Tapped 3.07"L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Adjustable Handle w/ SS Stud - M10 x 1.5 x 32mm Stud - 78mm L x 54mm H Die Cast Handle - MH-420SS

Adjustable Handle w/ SS Stud - M10 x 1.5 x 32mm Stud - 78mm L x 54mm H Die Cast Handle - MH-420SS

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Economy Handle w/ Stud - M12 x 1.75 x 30mm Stud - 80mm L x 63mm H Plastic Handle - AH-937 - Pkg of 2

Economy Handle w/ Stud - M12 x 1.75 x 30mm Stud - 80mm L x 63mm H Plastic Handle - AH-937 - Pkg of 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Adjustable Handle w/ Stud - 1/4-20 x 0.98" Stud - 1.65" L x 1.30" H Die Cast Handle - MH-3032

Adjustable Handle w/ Stud - 1/4-20 x 0.98" Stud - 1.65" L x 1.30" H Die Cast Handle - MH-3032

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Adjustable Handle w/ SS Components - 5/16-18 - 2.56" L x 1.77" H Die Cast Handle - MH-105SS

Features:
  • All internal parts made from stainless steel
  • Handle available in either die-cast zinc or plastic
  • Internal thread


Product Specifications

  • DESCRIPTIONAdjustable Handle w/ Stainless Components
  • MANUFACTURERS PART NUMBERMH-105SS
  • BRANDMorton Machine
  • HANDLE HEIGHT1.77"
  • THREAD LENGTH--
  • CONSTRUCTIONDie Cast
  • THREAD5/16-18
  • COUNTRY OF ORIGINImport
  • PACKAGE QUANTITY1
  • UNIT OF MEASUREMENTInch (Imperial)
  • THREAD DEPTH0.40"
  • COLORBlack
  • HANDLE LENGTH2.56"
  • TYPETapped Thread
  • COMPONENT MATERIALStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safety Handle w/ Stud - #10-32 x 0.79" Stud - 1.65" L x 1.38" H Plastic Handle - SH-821 - Pkg of 2

Item #: B2254942

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$14.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Handle w/ SS Components - 5/16-18 - 2.56" L x 1.77" H Die Cast Handle - MH-105SS

Adjustable Handle w/ SS Components - 5/16-18 - 2.56" L x 1.77" H Die Cast Handle - MH-105SS

Item #: WBB2254838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant