
Customers Also Viewed
Features:
- All internal parts made from stainless steel
- Handle available in either die-cast zinc or plastic
- External thread made from stainless steel
- Additional thread lengths available upon request
Product Specifications
- DESCRIPTIONAdjustable Handle w/ Stainless Stud
- MANUFACTURERS PART NUMBERMH-422SS
- THREAD LENGTH50mm
- BRANDMorton Machine
- HANDLE HEIGHT54mm
- CONSTRUCTIONDie Cast
- THREADM10 x 1.5
- COUNTRY OF ORIGINImport
- STUD MATERIALStainless Steel
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTMetric
- COLORBlack
- HANDLE LENGTH78mm
- TYPEThreaded Stud
There are no questions for this product.
Popular item in this category
Adjustable Handle w/ SS Stud - M10 x 1.5 x 32mm Stud - 78mm L x 54mm H Die Cast Handle - MH-420SS
Item #: B2254868
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$26.95

Adjustable Handle w/ SS Stud - M10 x 1.5 x 50mm Stud - 78mm L x 54mm H Die Cast Handle - MH-422SS
$33.95
- Product Information
- Customer Review
- Product Q&A