
Customers Also Viewed
Features:
- All internal parts made from stainless steel
- Handle available in either die-cast zinc or plastic
- External thread made from stainless steel
- Additional thread lengths available upon request
Product Specifications
- DESCRIPTIONAdjustable Handle w/ Stainless Stud
- MANUFACTURERS PART NUMBERMH-407SS
- THREAD LENGTH32mm
- BRANDMorton Machine
- HANDLE HEIGHT33mm
- CONSTRUCTIONDie Cast
- THREADM6 x 1.0
- COUNTRY OF ORIGINImport
- STUD MATERIALStainless Steel
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTMetric
- COLORBlack
- HANDLE LENGTH42mm
- TYPEThreaded Stud
There are no questions for this product.
Popular item in this category
Adjustable Handle w/ SS Stud - M6 x 1.0 x 20mm Stud - 42mm L x 33mm H Die Cast Handle - MH-405SS
Item #: B2254916
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$12.75

Adjustable Handle w/ SS Stud - M6 x 1.0 x 32mm Stud - 42mm L x 33mm H Die Cast Handle - MH-407SS
$13.0
- Product Information
- Customer Review
- Product Q&A