Take 15% off your entire order!

Offer applied at checkout

Adjustable Handle w/ SS Stud - M8 x 1.25 x 20mm Stud - 65mm L x 45mm H Die Cast Handle - MH-409SS

Adjustable Handle w/ SS Stud - M8 x 1.25 x 20mm Stud - 65mm L x 45mm H Die Cast Handle - MH-409SS

Item #: WBB2254872

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Handle w/ SS Stud - M8 x 1.25 x 20mm Stud - 65mm L x 45mm H Die Cast Handle - MH-409SS

Features:
  • All internal parts made from stainless steel
  • Handle available in either die-cast zinc or plastic
  • External thread made from stainless steel
  • Additional thread lengths available upon request


Product Specifications

  • DESCRIPTIONAdjustable Handle w/ Stainless Stud
  • MANUFACTURERS PART NUMBERMH-409SS
  • THREAD LENGTH20mm
  • BRANDMorton Machine
  • HANDLE HEIGHT45mm
  • CONSTRUCTIONDie Cast
  • THREADM8 x 1.25
  • COUNTRY OF ORIGINImport
  • STUD MATERIALStainless Steel
  • PACKAGE QUANTITY1
  • UNIT OF MEASUREMENTMetric
  • COLORBlack
  • HANDLE LENGTH65mm
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Adjustable Handle w/ SS Stud - M8 x 1.25 x 40mm Stud - 65mm L x 45mm H Die Cast Handle - MH-412SS

Item #: B2254932

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$17.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Handle w/ SS Stud - M8 x 1.25 x 20mm Stud - 65mm L x 45mm H Die Cast Handle - MH-409SS

Adjustable Handle w/ SS Stud - M8 x 1.25 x 20mm Stud - 65mm L x 45mm H Die Cast Handle - MH-409SS

Item #: WBB2254872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant