
Customers Also Viewed
Features:
- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Product Specifications
- DESCRIPTIONAdjustable Handle w/ Steel Stud
- MANUFACTURERS PART NUMBERMH-3075
- THREAD LENGTH1.57"
- BRANDMorton Machine
- HANDLE HEIGHT2.52"
- CONSTRUCTIONDie Cast
- THREAD3/8-16
- COUNTRY OF ORIGINImport
- STUD MATERIALSteel
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTInch (Imperial)
- COLORBlack
- HANDLE LENGTH3.62"
- TYPEThreaded Stud
There are no questions for this product.
Popular item in this category
Adjustable Handle w/ Stud - 1/2-13 x 1.57" Stud - 3.62" L x 2.52" H Die Cast Handle - MH-3085
Item #: B2254863
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$11.50

Adjustable Handle w/ Stud - 3/8-16 x 1.57" Stud - 3.62" L x 2.52" H Die Cast Handle - MH-3075
$11.5
- Product Information
- Customer Review
- Product Q&A