
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Adjustable Handle w/ Stud - 5/16-18 x 2.48" Stud - 2.56" L x 1.77" H Die Cast Handle - MH-3045
Features:
Features:
- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Product Specifications
- DESCRIPTIONAdjustable Handle w/ Steel Stud
- MANUFACTURERS PART NUMBERMH-3045
- THREAD LENGTH2.48"
- BRANDMorton Machine
- HANDLE HEIGHT1.77"
- CONSTRUCTIONDie Cast
- THREAD5/16-18
- COUNTRY OF ORIGINImport
- STUD MATERIALSteel
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTInch (Imperial)
- COLORBlack
- HANDLE LENGTH2.56"
- TYPEThreaded Stud
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Adjustable Handle w/ Stud - 5/16-18 x 0.78" Stud - 2.56" L x 1.77" H Die Cast Handle - MH-3037
Item #: B2254902
Not Yet Rated
Usually ships in 2 to 5 days
$6.40

Adjustable Handle w/ Stud - 5/16-18 x 2.48" Stud - 2.56" L x 1.77" H Die Cast Handle - MH-3045
$6.4
- Product Information
- Customer Review
- Product Q&A