Take 15% off your entire order!

Offer applied at checkout

Economy Handle w/ Stud - 5/16-18 x 0.79" Stud - 2.56" L x 1.97" H Plastic Handle - AH-826 - Pkg of 2

Economy Handle w/ Stud - 5/16-18 x 0.79" Stud - 2.56" L x 1.97" H Plastic Handle - AH-826 - Pkg of 2

Item #: WBB2254766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Economy Adjustable Handle w/ Stud - 5/16-18 x 0.79" Stud - 2.56" L x 1.97" H Plastic Handle - AH-826

Features:
  • External steel stud
  • Quality low cost solution
  • Handle made from glass-fiber reinforced polyamide
  • Screw made from zinc-plated steel
  • Resistant to oils, solvents, and other chemicals
  • Orange handle levers available upon request


Product Specifications

  • DESCRIPTIONEconomy Adjustable Handle w/ Steel Stud
  • MANUFACTURERS PART NUMBERAH-826
  • THREAD LENGTH0.79"
  • BRANDMorton Machine
  • HANDLE HEIGHT1.97"
  • CONSTRUCTIONPlastic
  • THREAD5/16-18
  • COUNTRY OF ORIGINImport
  • STUD MATERIALSteel - Zinc Plated
  • PACKAGE QUANTITY2
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH2.56"
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Economy Handle w/ Stud - 5/16-18 x 0.79" Stud - 2.56" L x 1.97" H Plastic Handle - AH-826 - Pkg of 2

Economy Handle w/ Stud - 5/16-18 x 0.79" Stud - 2.56" L x 1.97" H Plastic Handle - AH-826 - Pkg of 2

Item #: WBB2254766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant