Take 15% off your entire order!

Offer applied at checkout

Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Item #: WBB2254907

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Economy Adjustable Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921

Features:
  • External steel stud
  • Quality low cost solution
  • Handle made from glass-fiber reinforced polyamide
  • Screw made from zinc-plated steel
  • Resistant to oils, solvents, and other chemicals
  • Orange handle levers available upon request


Product Specifications

  • DESCRIPTIONEconomy Adjustable Handle w/ Steel Stud
  • MANUFACTURERS PART NUMBERAH-921
  • THREAD LENGTH20mm
  • BRANDMorton Machine
  • HANDLE HEIGHT35mm
  • CONSTRUCTIONPlastic
  • THREADM5 x 0.8
  • COUNTRY OF ORIGINImport
  • STUD MATERIALSteel - Zinc Plated
  • PACKAGE QUANTITY2
  • UNIT OF MEASUREMENTMetric
  • COLORBlack
  • HANDLE LENGTH42mm
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Economy Handle w/ Stud - M5 x 0.8 x 10mm Stud - 42mm L x 35mm H Plastic Handle - AH-920 - Pkg of 2

Item #: B2254918

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$7.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Economy Handle w/ Stud - M5 x 0.8 x 20mm Stud - 42mm L x 35mm H Plastic Handle - AH-921 - Pkg of 2

Item #: WBB2254907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant