Take 15% off your entire order!

Offer applied at checkout

Nylon Plastic Adjustable Lever With Stainless Steel Components 10-32 x 1.26 Stud 1.77"L - USA

Nylon Plastic Adjustable Lever With Stainless Steel Components 10-32 x 1.26 Stud 1.77"L - USA

Item #: WBB704503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nylon Plastic Adjustable Lever With Stainless Steel Components 10-32 x 1.26 Stud 1.77"L

Patented and made in the USA, adjustable hand levers are the result of modern industrial design; Glass fiber reinforced thermoplastic with molded in metal insert. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upward disengages the serrations, allowing it to be swivelled to the ideal clamping position. On releasing the lever, the serrations automatically re-engage. Maximum heat resistance of nylon plastic: 150°C (230°F).

Product Specifications

  • DESCRIPTIONAdjustable Lever
  • MANUFACTURERS PART NUMBER1T32S33K
  • THREAD LENGTH1.26"
  • BRANDJ.W. Winco
  • CONSTRUCTIONPlastic
  • THREAD10-32
  • SPRING CONSTRUCTIONStainless Steel 301 Series
  • SCREW CONSTRUCTIONStainless Steel 303 Series
  • COUNTRY OF ORIGINMade in USA
  • INSERT CONSTRUCTIONStainless Steel 303 Series
  • HANDLE CONSTRUCTIONGlass Fiber Reinforced Nylon Thermoplastic w/ Molded-In Metal Inlay
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH1.77"
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Plastic Adjustable Lever With Stainless Steel Components 10-32 x 1.26 Stud 1.77"L - USA

Nylon Plastic Adjustable Lever With Stainless Steel Components 10-32 x 1.26 Stud 1.77"L - USA

Item #: WBB704503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant