Take 15% off your entire order!

Offer applied at checkout

Nylon Plastic Adjustable Lever With Steel Components 3/8-16 Tapped 3.62"L - Made In USA

Nylon Plastic Adjustable Lever With Steel Components 3/8-16 Tapped 3.62"L - Made In USA

Item #: WBB704495

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $7.42

Clearance Price: $3.58

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nylon Plastic Adjustable Lever With Steel Components 3/8-16 Tapped 3.62"L

Patented and made in the USA, adjustable hand levers are the result of modern industrial design: Glass fiber reinforced thermoplastic with molded in metal insert. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upward disengages the serrations, allowing it to be swivelled to the ideal clamping position. On releasing the lever, the serrations automatically re-engage. Maximum heat resistance of nylon plastic: 150°C (230°F).

Product Specifications

  • DESCRIPTIONAdjustable Lever
  • MANUFACTURERS PART NUMBER6TF36K
  • THREAD LENGTH--
  • BRANDJ.W. Winco
  • CONSTRUCTIONPlastic
  • THREAD3/8-16
  • SPRING CONSTRUCTIONSteel, Black Oxide Finish
  • SCREW CONSTRUCTIONSteel, Black Oxide Finish
  • COUNTRY OF ORIGINMade in USA
  • INSERT CONSTRUCTIONSteel, Black Oxide Finish
  • HANDLE CONSTRUCTIONGlass Fiber Reinforced Nylon Thermoplastic w/ Molded-In Metal Inlay
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH3.62"
  • TYPETapped Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nylon Plastic Adjustable Lever With Steel Components 1/2-13 Tapped 3.62"L - Made In USA

Item #: B704566

Not Yet Rated

Usually ships in 1 to 4 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Plastic Adjustable Lever With Steel Components 3/8-16 Tapped 3.62"L - Made In USA

Nylon Plastic Adjustable Lever With Steel Components 3/8-16 Tapped 3.62"L - Made In USA

Item #: WBB704495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant