Take 15% off your entire order!

Offer applied at checkout

Safety Adjustable Handle - M10 x 1.5 - 80mm L x 63mm H Plastic Handle - SH-907 - Pkg of 2

Safety Adjustable Handle - M10 x 1.5 - 80mm L x 63mm H Plastic Handle - SH-907 - Pkg of 2

Item #: WBB2254770

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safety Adjustable Handle - M10 x 1.5 - 80mm L x 63mm H Plastic Handle - SH-907

Morton Safety Clamp Levers are used on applications where mistaken releasing or repositioning of the clamp lever could lead to an accident. The lever in its rest position is not connected to the internal spindle and it can spin freely. The clamp lever engages only after pushing the handle down.

  • Handle made from glass-fiber reinforced polyamide.
  • Bushing made from zinc-plated steel.
  • Resistant to oils, solvents, and other chemicals.
  • Push handle down and hold to engage threads

Product Specifications

  • DESCRIPTIONSafety Adjustable Handle
  • MANUFACTURERS PART NUMBERSH-907
  • HANDLE HEIGHT63mm
  • BRANDMorton Machine
  • THREAD LENGTH--
  • CONSTRUCTIONPlastic
  • THREADM10 x 1.5
  • COUNTRY OF ORIGINImport
  • PACKAGE QUANTITY2
  • UNIT OF MEASUREMENTMetric
  • THREAD DEPTH17mm
  • COLORBlack
  • HANDLE LENGTH80mm
  • TYPETapped Thread
  • COMPONENT MATERIALSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safety Handle w/ Stud - M10 x 1.5 x 20mm Stud - 80mm L x 63mm H Plastic Handle - SH-933 - Pkg of 2

Item #: B2254924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$16.25

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Adjustable Handle - M10 x 1.5 - 80mm L x 63mm H Plastic Handle - SH-907 - Pkg of 2

Safety Adjustable Handle - M10 x 1.5 - 80mm L x 63mm H Plastic Handle - SH-907 - Pkg of 2

Item #: WBB2254770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant