Take 15% off your entire order!

Offer applied at checkout

Safety Handle w/ Stud - 3/8-16 x 0.79" Stud - 3.15" L x 2.48" H Plastic Handle - SH-829 - Pkg of 2

Safety Handle w/ Stud - 3/8-16 x 0.79" Stud - 3.15" L x 2.48" H Plastic Handle - SH-829 - Pkg of 2

Item #: WBB2254939

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safety Adjustable Handle w/ Stud - 3/8-16 x 0.79" Stud - 3.15" L x 2.48" H Plastic Handle - SH-829

Features:
  • Handle made from glass-fiber reinforced polyamide.
  • Screw made from zinc-plated steel.
  • Resistant to oils, solvents, and other chemicals.
  • Push handle down and hold to engage threads

Product Specifications

  • DESCRIPTIONSafety Adjustable Handle w/ Steel Stud
  • MANUFACTURERS PART NUMBERSH-829
  • THREAD LENGTH0.79"
  • BRANDMorton Machine
  • HANDLE HEIGHT2.48"
  • CONSTRUCTIONPlastic
  • THREAD3/8-16
  • COUNTRY OF ORIGINImport
  • STUD MATERIALSteel - Zinc Plated
  • PACKAGE QUANTITY2
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH3.15"
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safety Handle w/ Stud - 3/8-16 x 1.18" Stud - 3.15" L x 2.48" H Plastic Handle - SH-830 - Pkg of 2

Item #: B2254927

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$16.25

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Handle w/ Stud - 3/8-16 x 0.79" Stud - 3.15" L x 2.48" H Plastic Handle - SH-829 - Pkg of 2

Safety Handle w/ Stud - 3/8-16 x 0.79" Stud - 3.15" L x 2.48" H Plastic Handle - SH-829 - Pkg of 2

Item #: WBB2254939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant