Take 15% off your entire order!

Offer applied at checkout

Safety Handle w/ Stud - 5/16-18 x 1.18" Stud - 2.56" L x 1.97" H Plastic Handle - SH-827 - Pkg of 2

Safety Handle w/ Stud - 5/16-18 x 1.18" Stud - 2.56" L x 1.97" H Plastic Handle - SH-827 - Pkg of 2

Item #: WBB2254728

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safety Adjustable Handle w/ Stud - 5/16-18 x 1.18" Stud - 2.56" L x 1.97" H Plastic Handle - SH-827

Features:
  • Handle made from glass-fiber reinforced polyamide.
  • Screw made from zinc-plated steel.
  • Resistant to oils, solvents, and other chemicals.
  • Push handle down and hold to engage threads

Product Specifications

  • DESCRIPTIONSafety Adjustable Handle w/ Steel Stud
  • MANUFACTURERS PART NUMBERSH-827
  • THREAD LENGTH1.18"
  • BRANDMorton Machine
  • HANDLE HEIGHT1.97"
  • CONSTRUCTIONPlastic
  • THREAD5/16-18
  • COUNTRY OF ORIGINImport
  • STUD MATERIALSteel - Zinc Plated
  • PACKAGE QUANTITY2
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH2.56"
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safety Handle w/ Stud - 5/16-18 x 0.59" Stud - 2.56" L x 1.97" H Plastic Handle - SH-825 - Pkg of 2

Item #: B2254739

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$14.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Handle w/ Stud - 5/16-18 x 1.18" Stud - 2.56" L x 1.97" H Plastic Handle - SH-827 - Pkg of 2

Safety Handle w/ Stud - 5/16-18 x 1.18" Stud - 2.56" L x 1.97" H Plastic Handle - SH-827 - Pkg of 2

Item #: WBB2254728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant