Take 15% off your entire order!

Offer applied at checkout

Zinc Die Cast Adjustable Lever with Stainless Steel Components 3/8-16 x .78 Stud 2.48"L

Zinc Die Cast Adjustable Lever with Stainless Steel Components 3/8-16 x .78 Stud 2.48"L

Item #: WBB704425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zinc Die Cast Adjustable Lever with Stainless Steel Components 3/8-16 x .78 Stud 2.48"L

Adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

Product Specifications

  • DESCRIPTIONAdjustable Lever
  • MANUFACTURERS PART NUMBER6T20A07K
  • THREAD LENGTH0.78"
  • BRANDJ.W. Winco
  • CONSTRUCTIONDie Cast
  • THREAD3/8-16
  • SPRING CONSTRUCTIONStainless Steel 301 Series
  • SCREW CONSTRUCTIONStainless Steel 303 Series
  • COUNTRY OF ORIGINImport
  • INSERT CONSTRUCTIONStainless Steel 303 Series
  • HANDLE CONSTRUCTIONZinc Die-Cast
  • UNIT OF MEASUREMENTInch (Imperial)
  • COLORBlack
  • HANDLE LENGTH2.48"
  • TYPEThreaded Stud
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zinc Die Cast Adjustable Lever with Stainless Steel Components 5/16-18 x .78 Stud 2.48"L

Item #: B704609

Not Yet Rated

Usually ships in 1 to 4 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zinc Die Cast Adjustable Lever with Stainless Steel Components 3/8-16 x .78 Stud 2.48"L

Zinc Die Cast Adjustable Lever with Stainless Steel Components 3/8-16 x .78 Stud 2.48"L

Item #: WBB704425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant