Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Indexing Plunger-Lock-Out Type Black Oxide Steel 1/2-13 Thread

J.W. Winco Indexing Plunger-Lock-Out Type Black Oxide Steel 1/2-13 Thread

Item #: WBB804014

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Non Lock-Out
  • Lock-Out

Lock-Out

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Indexing Plunger - Lock-Out Type Black Oxide Steel 1/2-13 Thread

Indexing plungers with lock-out position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. The head of the plunger body is provided with a suitable notch in opposite positions so as to prevent the plunger from accidentally slipping back into its forward position. Maximum heat resistance of nylon plastic hand knob: 110°C (230°F).

Product Specifications

  • DESCRIPTIONIndexing Plunger
  • MANUFACTURERS PART NUMBER617.1-6-1/2X13-AK
  • BRANDJ.W. Winco
  • THREAD LENGTH0.79
  • FINAL-END PRESSURE3.5 lbs
  • START-END PRESSURE1.5 lbs
  • TYPELock-Out
  • CONSTRUCTIONBlack Oxide Steel
  • THREAD1/2-13
  • COUNTRY OF ORIGINImport
  • PIN LENGTH INCHES0.24
  • PIN DIAMETER INCHES0.24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Indexing Plunger-Lock-Out Type Black Oxide Steel 1/2-13 Thread

J.W. Winco Indexing Plunger-Lock-Out Type Black Oxide Steel 1/2-13 Thread

Item #: WBB804014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant